References
Knipex:86 01 300
Rubix:275A5581
EAN:4003773084662

Technical specifications
| Length | 300 mm |
|---|---|
| Opening capacity | 68 mm |
| Number of positions | 24 |
Documents
Product details : KNIPEX 8601300 PLIER WRENCHES 300MM
86 01 300 Pliers Wrench
replaces the need for sets of metric and imperial spanners. smooth jaws for damage free installation of plated fittings - working directly on chrome!. Quick adjustment with push button directly on the workpiece. Great for gripping, holding, pressing and bending workpieces. High lever transmission for strong gripping power. Zero backlash jaw pressure prevents damage to edges of sensitive components. Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size. Reliable catching of the hinge bolt: no unintentional shifting. The ratchet type principle allows quick and easy tightening and release of all bolted connections.
replaces the need for sets of metric and imperial spanners. smooth jaws for damage free installation of plated fittings - working directly on chrome!. Quick adjustment with push button directly on the workpiece. Great for gripping, holding, pressing and bending workpieces. High lever transmission for strong gripping power. Zero backlash jaw pressure prevents damage to edges of sensitive components. Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size. Reliable catching of the hinge bolt: no unintentional shifting. The ratchet type principle allows quick and easy tightening and release of all bolted connections.
Strengths
•Adjustable tightening tool
Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size
Zero backlash jaw pressure prevents damage to edges of sensitive Components
Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size
Zero backlash jaw pressure prevents damage to edges of sensitive Components
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Opening capacity | 68 mm |
| Number of positions | 24 |
| Type | pliers wrench |
| Weight | 645 g |
Show UNSPSC/ECL@SS
£ 71.05 excl. VAT
/ Each
£ 85.26 incl. VAT
- Delivery usually within ( 14 ) days







