References
Knipex:85 01 250 SB
Rubix:388A3736
EAN:4003773061311



Product details : KNIPEX 8501250SB SMART GRIP WATER PUMP PLIERS 250MM
85 01 250 KNIPEX SmartGrip®
Ideal for frequent changeovers to workpieces of different sizes. Automatic adjustment per one-hand operation both for right-handed and left-handed use. Good access to the workpiece thanks to the slim dimensions of head and joint area and flush joint bolt. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Pinch guard prevents operators' fingers being pinched. Locking lever for space-saving transport with reliable closed handles.
Capacities for pipes (diameter): Ø 1 1/4 in Capacities for pipes (diameter): Ø 32 mm Capacities for nuts: 36 mm
Ideal for frequent changeovers to workpieces of different sizes. Automatic adjustment per one-hand operation both for right-handed and left-handed use. Good access to the workpiece thanks to the slim dimensions of head and joint area and flush joint bolt. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Pinch guard prevents operators' fingers being pinched. Locking lever for space-saving transport with reliable closed handles.
Self-controlled adjustment on the workpiece simply by squeezing the handles - ideal for frequent changeover to workpieces of different size. One-hand operation for left and right handed people. Locking lever for space saving transport with reliable closed handles. Fine adjustment for favourable handle width. Slim dimensions for good access to the workpiece. Capacity: for nuts 10 - 36 mm (1 3/8") a/f. For pipes 1/8" - 1 1/4". Box-joint design: high stability because of double guide and reliable catching of the hinge bolt. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Favourable lever action: optimum transmission of force. Guard prevents operators' fingers being pinched. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x110x91 mm |
|---|---|
| Length | 320 mm |
| Opening capacity | 36 mm |
| Type | automatic extension pliers |
| Weight | 387 g |
Show UNSPSC/ECL@SS
£ 50.90 excl. VAT
/ Each
£ 61.08 incl. VAT
- Delivery usually within ( 14 ) days