Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated tongue and groove pliers
FACOM 180A.VE VDE LONG NOSE MULTIGRIP HIGH PERFORMANCE PLIER BI MATERI
FACOM 180A.VE VDE LONG NOSE MULTIGRIP HIGH PERFORMANCE PLIER BI MATERI
Plier
References
facom:
180A.VE
rubix:
270A2301
ean:
3662424105289
Technical specifications
Opening capacity
44
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 180A.VE VDE LONG NOSE MULTIGRIP HIGH PERFORMANCE PLIER BI MATERI
Technical specifications
Attributes
Opening capacity
44
mm
Length
250
mm
Weight
330
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.17
excl. VAT
/
Each
£
48.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 8806250SB ALLIGATOR WATER PUMP PLIERS 250MM
KNIPEX 8606250 KNIPEX PLIERS WRENCH 250MM
ROEBUCK 00151 1000V INSULATED 12IN/305MM GROOVE JOINT PLIERS
EXPERT 240MM PLIERS E050415
KNIPEX 8806250 ALLIGATOR WATER PUMP PLIERS 250MM
ROEBUCK SO EASY MULTIGRIP INSULA1000 V PLIER NG BI-MAT 250 MM 880594
FACOM HP PERFORMANCE PLIER 180
BAHCO 2678V-160 COMB.PLIER 1000V 160MM
GEDORE VDE8250-180 COMB PLIERS
BAHCO 2678V-180 COMB.PLIER 1000V 180MM
GEDORE VDE146 10 UNIVERSAL PLIERS
GEDORE 180MMVDE COMBIPLIER VDE 8250-180 H
KNIPEX 8606250SB KINIPEX PLIERS WRENCH 250MM
STAHLWILLE 65018160 VDE COMBINATION PLIER 1000V
FACOM INSULATED PLI 180.VSE