References
Knipex:97 90 17
Rubix:388A4166
EAN:4003773086031



Product details : KNIPEX 979017 CRIMP ASSORTMENTS 265MM
- With crimping pliers for wire ferrules 97 53 09 and self-adjusting insulation stripper 12 42 195
- In a TANOS MINI-systainer® (solid plastic box)
- Two stackable plastic inserts with 6 trays each for connectors
- With an assortment of wire ferrules with/without collar
- T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®
Technical specifications
Attributes
| Length | 265 mm |
|---|---|
| Weight | 1450 g |
Show UNSPSC/ECL@SS
£ 440.56 excl. VAT
/ Each
£ 528.67 incl. VAT
- Delivery usually within ( 14 ) days