IRWIN T HANDLE HEX KEY SET 2 - 10MM SET OF 8

Irwin Hex Key Set

See technical information

References

Irwin:T10771
Rubix:2518164
EAN:7897095029299
brand logo

Technical specifications

Number of elements8
Imprinthex / allen
See all Specifications

Product details : IRWIN T HANDLE HEX KEY SET 2 - 10MM SET OF 8


Irwin T10771 T Handle Hex Key Set (8 Pieces) are manufactured from strong and durable chrome vanadium steel. Set includes the following sizes: 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0 and 10 mm.

Applications

Ergonomic design to ease gripping and handling
Improving the torque performance
Special surface treatment to prevent oxidisation and corrosion

Technical specifications


Attributes
Number of elements8
Imprinthex / allen
Imprint size2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm;8 mm;10 mm
£ 42.11 excl. VAT
/ Each
£ 50.53 incl. VAT
  • In stock: Next day delivery