WERA 022201 950 SPKL HF MULTICOLOUR HEX KEY 4.0/137 LONG BLACKLASER
L-Key
See technical informationSee documentsReferences
Wera:05022201001
Rubix:243A9607
Manufacturer :05022201001
EAN:4013288188359
Documents
Product details : WERA 022201 950 SPKL HF MULTICOLOUR HEX KEY 4.0/137 LONG BLACKLASER
High quality Wera L-keys with colour coded, convenient plastic sleeve. This means that the tool is quickly accessible and the ergonomic and pleasant handle is easy on the hands even at low temperatures. The Hex-Plus profile offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The holding function holds screws securely on the tool. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.
Strengths
•L-keys for hexagonal socket screws
Hex-Plus allows socket head screws to live longer
Colour coded, easy-to-grip plastic sleeve, even at low temperatures
Hexagonal ballpoint on the long arm
The holding function holds screws securely on the tool
Hex-Plus allows socket head screws to live longer
Colour coded, easy-to-grip plastic sleeve, even at low temperatures
Hexagonal ballpoint on the long arm
The holding function holds screws securely on the tool
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 4 mm |
| Length | 137 mm |
Show UNSPSC/ECL@SS
£ 4.64 excl. VAT
/ Each
£ 5.57 incl. VAT
- Delivery usually within ( 5 ) days







