Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK BALL HEX WRENCH LONG ARM 1/8 INCH
ROEBUCK BALL HEX WRENCH LONG ARM 1/8 INCH
Ballpoint wrenches - long arm - imperial phosphate
References
roebuck:
3947605
rubix:
102193
ean:
3660338515095
Technical specifications
Imprint
Hex / Allen
Imprint size
1/8
Length
129
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BALL HEX WRENCH LONG ARM 1/8 INCH
Standard: BS2470 1973; BS4168 1983
Hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
1/8
Length
129
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.15
excl. VAT
/
Each
£
1.38
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
FACOM HEXAGONAL KEY 82H.11
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 2MM
FACOM 84TZSA.4 METRIC T-HANDLED HEXAGON KEY / WRENCH 4MM
ROEBUCK DW3 UNIVERSAL DRUM OPENER NON-SPARKING
ROEBUCK 220-332-52-42033 T HANDLE HEX KEY WRENCH 3/32 INCH
WERA 133151 950PKS HEX KEY 2.0/56 SHORT BALLEND CHROME PLATED
GEDORE 2647540 DT2143 KTX T40 CRANKED SOCKET KEY WITH 2C-T-HANDLE
FACOM HEXAGONAL KEY 82H.7/8
GEDORE HEX KEY 42 6
GEDORE 10MM SOCKET KEY 42 Z 10
FACOM 84TZA.3 METRIC T-HANDLED HEXAGON KEY / WRENCH 3MM
FACOM 82H.1,5 HEXAGONAL KEY 82H.15
ROEBUCK HEX WRENCH LONG ARM 14MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 17MM
FACOM HEXAGONAL KEY 83S.10L