References
Wera:05024165001
Rubix:2576472
Manufacturer :05024165001
EAN:4013288104885
Documents
Product details : WERA 024165 967L TORX KEY HF TX25/104 LONG BLACKLASER
High quality TORX® L-key. With a locking function: due to the contact force generated by the contact pressure between the tool tip and the screw head profile, the screws are held securely to the tool. Extra long rod. Black Laser surface treatment provides excellent protection, incl. from corrosion, as well as a long service life of the tool. Laser-applied, and therefore wear-resistant size markings help you quickly find the right key.
Strengths
•TORX® L-key
Retaining function for TORX® screws
BlackLaser for excellent corrosion protection and a longer service life
Laser-applied and therefore wear-resistant size markings
Retaining function for TORX® screws
BlackLaser for excellent corrosion protection and a longer service life
Laser-applied and therefore wear-resistant size markings
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tx25 |
| Length | 104 mm |
Show UNSPSC/ECL@SS
£ 3.69 excl. VAT
/ Each
£ 4.43 incl. VAT
- Delivery usually within ( 5 ) days



