Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
FACOM 89TXA.25 TORX 25 P SHAPED HEX KEY
FACOM 89TXA.25 TORX 25 P SHAPED HEX KEY
Male wrench with Torx "P" handle
References
facom:
89TXA.25
rubix:
213A8990
ean:
3662424074738
Technical specifications
Imprint
Torx
Imprint size
25
Length
183
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 89TXA.25 TORX 25 P SHAPED HEX KEY
Silicon-carbon steel for longer life
Soft grip for greater comfort and to apply more torque
Short end for high torque/tightening.
Presentation: chrome-plated shot-blasted.
Technical specifications
Attributes
Imprint
Torx
Imprint size
25
Length
183
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.66
excl. VAT
/
Each
£
18.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1999MV-8 SAFETY SERIES HEX KEY 8MM
FACOM 83H.17 17MM LONG HEX KEY 83H17
FACOM COMBINATION WRENCH 82H.5/32SR
BAHCO 1995M-4 OFFSET KEY 4MM BLACK
FACOM HEXAGONAL KEY 89.15
ROEBUCK TORX KEY TX20
FACOM 83H.2,5 HEXAGONAL KEY 83H.25
FACOM 89TXA.27 TORX 27 P SHAPED HEX KEY
ROEBUCK HEX WRENCH SHORT ARM 7/32 INCH
FACOM 89TXA.6 T HANDLE HEX KEY
FACOM 84TZ.3SLS T-HANDLE METRIC HEX KEY 3MM - SAFETY LOCK SYSTEM
ROEBUCK HEX SET FOLDED BALLPOINT 2.5-10MM
WERA 024162 967L TORX KEY HF TX8/76 LONG BLACKLASER
STAHLWILLE 43250030 M3X200MM T-HANDLE DRIVER
T HANDLE SCREWDRIVERS 4 MM