GEDORE 5MMVDE INHEX SOCKET VDE IN 19 5


Screwdriver Bit Socket

References
gedore:VDE IN 19 5
rubix:120A1340
manufacturer :6124480
ean:4010886612446
353GR 5
brand logo
Technical specifications
ImprintHex / Allen
Imprint size5 mm
Length106 mm

Product details : GEDORE 5MMVDE INHEX SOCKET VDE IN 19 5


VDE Screwdriver bit socket 1/2" 5 mm With pressed-in pin With square drive according to DIN 3120 - C 12.5, ISO 1174, with ball groove Tip GEDORE vanadium special steel VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Sockets can only be combined with VDE 1989 T, VDE 1991, VDE 1993 U and VDE 4507

Technical specifications


Attributes
ImprintHex / Allen
Imprint size5 mm
Length106 mm
Show UNSPSC/ECL@SS
£ 58.63 excl. VAT
/ Each
£ 70.36 incl. VAT
  • Usually arrives within 14 working days