RELIANCE 684 WORKPLACE TRAVEL FIRST AID KIT STOCKHOLM BAG GRN
RELIANCE WORKPLACE TRAVEL FIRSTAID KIT
See technical informationReferences
Reliance Medical:684
Rubix:2525316
EAN:5060131886848

Product details : RELIANCE 684 WORKPLACE TRAVEL FIRST AID KIT STOCKHOLM BAG GRN
Most suited for single traveller. Suited for small storage spaces. All content HSE approved. Content :
1 Bandage, Conforming 7.5cm x 4m ; 1 Bandage, Triangular ; 1 Dressing, Burn 10cm x 10cm ; 1 Dressing, Eye Pad ; 1 Dressing, HSE Large 18cm x 18cm ; 1 Dressing, HSE Medium 12cm x 12cm
1 Eye Wash, Bottle 250ml ; 1 Foil Blanket, Adult ; 1 Gloves, Pair ; 1 Guidance Leaflet ; 10 Plasters, Washproof Assorted ; 1 Resuscitation Face Shield
2 Safety Pins ; 1 Shears ; 1 Tape, Microporous 2.5cm x 5m ; 4 Wipes, Cleansing
1 Bandage, Conforming 7.5cm x 4m ; 1 Bandage, Triangular ; 1 Dressing, Burn 10cm x 10cm ; 1 Dressing, Eye Pad ; 1 Dressing, HSE Large 18cm x 18cm ; 1 Dressing, HSE Medium 12cm x 12cm
1 Eye Wash, Bottle 250ml ; 1 Foil Blanket, Adult ; 1 Gloves, Pair ; 1 Guidance Leaflet ; 10 Plasters, Washproof Assorted ; 1 Resuscitation Face Shield
2 Safety Pins ; 1 Shears ; 1 Tape, Microporous 2.5cm x 5m ; 4 Wipes, Cleansing
Technical specifications
Attributes
| Type | travel aid kit |
|---|---|
| Length | 200 mm |
| Width | 140 mm |
| Height | 80 mm |
Show UNSPSC/ECL@SS
£ 25.21 excl. VAT
/ Each
£ 30.25 incl. VAT
- In stock: Next day delivery
