Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
SIA-FAST STRIP 6999.7726.0060 60 GRIT 125 X 70MM PACK OF 100
SIA-FAST STRIP 6999.7726.0060 60 GRIT 125 X 70MM PACK OF 100
Abrasive sheet Fibral
References
fibral:
6999.7726.0060
rubix:
45003489
Technical specifications
Length
125
mm
Width
70
mm
Grain
60
Product details
Technical specifications
Product details : SIA-FAST STRIP 6999.7726.0060 60 GRIT 125 X 70MM PACK OF 100
Technical specifications
Attributes
Length
125
mm
Width
70
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.64
excl. VAT
/
Each
£
31.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M A02018 WETORDRY PAPER SHEET 734 230MMX280MM P180
DEWALT DETAIL SANDING SHEETS 93 X 93MM 120 GRADE PACK OF 10 DT3093-QZ
ROEBUCK 886472 WET & DRY PAPER SHEET 230 X 280 MM P1200
3M 02049 WETORDRY ABRASIVE SHEET 401Q 138MMX230MM P2000
MAKITA P-36142 ABRASIVE PAPER 1/3 80G
3M 1970 WETORDRY ABRASIVE PAPER SHEET 734 230MMX280MM P1200 PK25
3M 34341 HOOKIT FLEXIBLE ABRASIVE SHEET 270J 140MMX171MM P1000 PK25
3M 02558 WET/DRY SHEET 618 230 X 280MM P320 PACK OF 50
MAKITA P-32976 ABRASIVE PAPER 1/2 U/PUNCH 60G
NORTON PAD 150X230MM F4807 77696046252
3M WDSHEET734 600G 3M-A02008-PK1
ROEBUCK 866882 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G60
ROEBUCK 866886 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G150
HERMES 6535894 VC154 MULTIHOLE125MM P1200
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P80