Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
MAKITA P-32976 ABRASIVE PAPER 1/2 U/PUNCH 60G
MAKITA P-32976 ABRASIVE PAPER 1/2 U/PUNCH 60G
Abrasive sheet Makita
References
makita:
P-32976
rubix:
201A1347
ean:
0088381961134
Technical specifications
Length
280
mm
Width
115
mm
Grain
60
Product details
Technical specifications
Product details : MAKITA P-32976 ABRASIVE PAPER 1/2 U/PUNCH 60G
Technical specifications
Attributes
Length
280
mm
Width
115
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.42
excl. VAT
/
Each
£
5.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR KLINGSPORPREMIUMALOX 218058
NORTON SC 80G 230X280 PK50 63642532988
ROEBUCK 886464 WET & DRY PAPER SHEET 230 X 280 MM P180
3M A02018 WETORDRY PAPER SHEET 734 230MMX280MM P180
NORTON 63642531790 CLOTH SHEET ALU/OX 230X280X400G PK50
ROEBUCK 886461 WET & DRY PAPER SHEET 230 X 280 MM P100
SIAFAST WP PAPER STRIP - 60760 70X 125MM 400GRIT
3M 05281 ABRASIVE SHEET 255P 230MMX280MM NO HOLE P80 PK50
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P80
3M 02561 ABRASIVE SHEET 618 230MMX280MM P220 PK50
FLEXOVIT 63642585189 WET DRY SHEET P400
SIA-FAST STRIP 6999.7726.0060 60 GRIT 125 X 70MM PACK OF 100
ROEBUCK 306139-SINGLE RBK EMERY C/SHEETS 2 (COARSE) (SINGLE) INVEND
ROEBUCK 866884 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G100
MIRKA 5412905080 ABRANET 75 X 100MM GRIP P80 PACK 50