TEGERA 19 LEATHER GLOVE 10 XL


Leather glove TEGERA 19

References
tegera:42662
rubix:80380648
ean:7392626001992
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size10
Thermal performance level (EN 407)41324X
Main materialLeather
See all Specifications

Product details : TEGERA 19 LEATHER GLOVE 10 XL


TEGERA® 19, Welding and heat-resistant glove, fully lined, 1,2-1,4 mm split cowhide of top quality, jersey, Cat. III, withstands contact heat up to 100°C, heat-resistant sewing thread, reinforced seams, for heavy work

Strengths

High quality protection level, good fingertip sensitivity, very resistant, good fit.

Applications

Heavy handling. Engineering work, trades with high temperature handling, mining work.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size10
Thermal performance level (EN 407)41324X
Main materialLeather
Contact heat resistance (EN 407)100 °C
ColourYellow
Secondary colourBlack
MaterialCalfskin leather
Show UNSPSC/ECL@SS
£ 9.88 excl. VAT
/ Each
£ 11.86 incl. VAT
  • In stock: Next day delivery