TEGERA 118A LEATHER GLOVE 11 2XL


Leather glove TEGERA 118A

References
tegera:118a-11
rubix:80153306
ean:7340118312743
brand logo
brand logo
brand logo
Technical specifications
Size11
Thermal performance level (EN 407)412X4X
Main materialLeather
See all Specifications

Product details : TEGERA 118A LEATHER GLOVE 11 2XL


TEGERA® 118A, Welding and heat-resistant glove, unlined, 0,7-0,8 mm full grain goatskin, split cowhide, Cat. III, reinforced seams, withstands welding sparks and grinding splash, for allround work
brand logo

Technical specifications


Attributes
Size11
Thermal performance level (EN 407)412X4X
Main materialLeather
Contact heat resistance (EN 407)100 °C
ColourYellow
Secondary colourWhite
Show UNSPSC/ECL@SS
£ 16.52 excl. VAT
/ Each
£ 19.82 incl. VAT
  • In stock: Next day delivery