Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Welder's glove
TEGERA 134 LEATHER GLOVE 11 2XL
TEGERA 134 LEATHER GLOVE 11 2XL
Leather glove TEGERA 134
References
tegera:
134-11
rubix:
386A0302
ean:
7392626040649
Technical specifications
Size
11
Thermal performance level (EN 407)
41334X
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 134 LEATHER GLOVE 11 2XL
TEGERA® 134, Welding and heat-resistant glove, fully lined, 0,8-1,2 mm full grain goatskin, cut resistance level C, KEVLAR® fiber, Nomex®, Cat. III, extra long, reinforced seams, water and oil repellent, for allround work
Technical specifications
Attributes
Size
11
Thermal performance level (EN 407)
41334X
Main material
Leather
Contact heat resistance (EN 407)
100
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.80
excl. VAT
/
Each
£
39.36
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 130A LEATHER GLOVE 7 S
TEGERA 8 LEATHER GLOVE 10 XL
TEGERA 130A LEATHER GLOVE 6 XS
ANSELL 43-217 ACTIVARMR 2111A TIG WELDING GLOVES YEL/WHT SIZE 10
PARWELD TIG GLOVE 1 PAIR SIZE 10
TEGERA 126A LEATHER GLOVE 8 M
TEGERA 585 LEATHER GLOVE 8 M
PARWELD PANTHER P3825 WELDING GLOVE GAUNTLET 1 PAIR
TEGERA 132A LEATHER GLOVE 9 L
TEGERA 11CVA LEATHER GLOVE 8 M
TEGERA 132A LEATHER GLOVE 10 XL
TEGERA 118A LEATHER GLOVE 12 3XL
PARWELD TIG GLOVE SIZE 10 1 PAIR
ANSELL 43-216 ACTIVARMR 3243B KEVLAR LEATHER GAUNTLETS YELLOW SIZE 11
TEGERA 134 LEATHER GLOVE 8 M