Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
LED Lamp
LEDLENSER 502597 P3 CORE LED TORCH (CS90)
LEDLENSER 502597 P3 CORE LED TORCH (CS90)
LEDLENSER non-rechargeable torch
References
led lenser:
502597
rubix:
241A7676
ean:
4058205028462
Technical specifications
Luminance
90
lm
See all Specifications
Product details
Technical specifications
Product details : LEDLENSER 502597 P3 CORE LED TORCH (CS90)
The LED Lenser P3 Core mini flashlight surprises with high performance and fits into any trouser or jacket pocket.
Strengths
Thanks to the patented Advanced Focus system, it can be constantly focused at all times.
Other features include the practical clip and end cap switch.
The P3 core can be used with either a AAA alkaline battery (included) or a NiMH rechargeable battery.
Technical specifications
Attributes
Luminance
90
lm
Colour
Black
Voltage
1,5
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.89
excl. VAT
/
Each
£
21.47
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
TAMLITE XCBHWPSBO XCITE 16W LED SQUARE BULKHEAD BLACK OPAL (L)245 MM X
FUSION LAMPS FGU10/CW/D ESSENTIAL 4W GU10 LED DIMMABLE COOL WHIT (L)56
E-MATIC ECLED5N NANO LED TUBE 5FT 24W2200LM (L)1513 MM X (DIA)
FUSION LAMPS EDF39/840 39W T5 849MM H/O TROPHOSPHOR TUBE (L)849 MM X (
FUSION LAMPS CRLED/CAN/SES 5W SES LED CANDLE 25000HR CONTRAC (L)104 MM
PHILIPS LIGHTING CDMT70WW 70W G12 SINGLE ENDED CERAMIC M/H 3000K (L)10
CHALLENGER SECURITY PRODUCTS SLF20P 20W MINIFLOOD C/W PIR 2000LM (H)16
ROEBUCK LED LAMP TORCH LIGHT SLIM MAGNETIC 250 LUMENS 867715 EU PLUG
FUSION LAMPS EDHPIT250P 250W GES TUBULAR DUAL M/H (L)257 MM X (DIA)47
FUSION LAMPS CRLED/118 10W LED R7S 118MM DAYLIGHT WHITE (L)118 MM X (D
FUSION LAMPS CRLED/G45/SES/DIM 5W SES LED DIMMABLE GOLF BALL (CT (L)84
TAMLITE XCBHWPSBP XCITE 16W LED SQUARE BULKHEAD BLACK PRIS (L)245 MM X
FUSION LUMINAIRES FCD24 24W LED CIRCULAR DOWNLIGHT 4000K (DIA)298 MM X
FUSION LAMPS EDM91ESL 8W 12V G4 CAPSULE (L)32 MM X (DIA)8
TAMLITE 2D LED LAMP TA12LED2D/R