Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
LED Lamp
LEDLENSER 502181 P7R CORE RECHARGABLE HAND TORCH
LEDLENSER 502181 P7R CORE RECHARGABLE HAND TORCH
LEDLENSER P7R Core Rechargeable Flashlight - 1000 Lumens
References
led lenser:
502181
rubix:
220A7508
ean:
4058205020510
Technical specifications
Luminance
1400
lm
Technical sheet / Technical file
Product details
Technical specifications
Product details : LEDLENSER 502181 P7R CORE RECHARGABLE HAND TORCH
P7R Core offers 1000 lumens of reliable power with IP68 protection. Rechargeable with Advanced Focus System and smart light technology.
Strengths
IP68 water/dustproof, Smart Light Technology, Rechargeable, Focusable beam
Applications
Built for tough conditions, maintenance, and outdoor use.
Technical specifications
Attributes
Luminance
1400
lm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.94
excl. VAT
/
Each
£
103.13
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
UNILITE ATEX-H2 180 LUMEN WHITE CREE LED ZONE 0 ATEX HEADLIGHT
FUSION LAMPS FGU10/5WW/10P ESSENTIAL 5W GU10 LED 10 PACK WW (L)56 MM X
FUSION LAMPS EDTE26/84 26W GX24-Q3 4P TRIPLE COMPACT 400 (L)138 MM X (
FUSION LUMINAIRES FBAT2 10W 2FT LED BATTEN 4000K (L)600 MM X (W)72 MM
PHILIPS LIGHTING CDMTD70WW 70W RX7S DOUBLE ENDED CERAMIC M/H 3000K (L)
FUSION LUMINAIRES FCD18 18W LED CIRCULAR DOWNLIGHT 4000K (DIA)229 MM X
TAMLITE XCMF20BDLP XCITE MICROFLOOD 20W LED BLACK 6000K (L)180 MM X (H
FUSION LAMPS EDDE26/835 26W G24Q-3 4P DOUBLE COMPACT 3500 (L)166 MM X
MILWAUKEE 4933492902 M18SAL-502B (M18 SAL2 2X M18 B5 BATTERY 1X M12-18
TAMLITE XCMF20BDL XCITE SLIMLINE MICROFLOOD 20W LED BLACK (H)126 MM X
TAMLITE SBB66 600X600 SURFACE FRAME BL LED PANEL 9016 (L)600 MM X (W)6
TAMLITE XCSF150NW XCITE 150W LED FLOODLIGHT BLACK FINISH (H)425 MM X (
CHALLENGER SECURITY PRODUCTS AB50WB ODYSSEY 1E DUMMY WHITE/BLUE
FUSION LAMPS CRLED/CAN/SBC/DIM 5W SBC DIMMABLE LED CANDLE (CTR R (L)10
FUSION LUMINAIRES FBAT6HOE3 67W 6FT LED HIGH OUTPUT BATTEN 4000K EM (L