Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
LED Lamp
MILWAUKEE 4933492902 M18SAL-502B (M18 SAL2 2X M18 B5 BATTERY 1X M12-18
MILWAUKEE 4933492902 M18SAL-502B (M18 SAL2 2X M18 B5 BATTERY 1X M12-18
LED Lamp Milwaukee
References
milwaukee:
4933492902
rubix:
395A6356
manufacturer :
4933492902
Product details
Technical specifications
Product details : MILWAUKEE 4933492902 M18SAL-502B (M18 SAL2 2X M18 B5 BATTERY 1X M12-18
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
560.00
excl. VAT
/
Each
£
672.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FUSION LAMPS FDR6BC/OP ESSENTIAL 6W BC LED OPAL GOLF BALL (L)77 MM X (
SPARTEX 867992 LED RECHARGEABLE SPOTLIGHT 20W
FUSION LAMPS EDLED/GU10WF/5WW/DIM 5W GU10 240V LED 60DEG DIMMABLE 3000
FUSION LAMPS EDF13/35 13W T5 21IN WHITE TUBE 3500K (L)525 MM X (DIA)16
ROEBUCK 8350799 COB SLIM INSPECTION HOOK LIGHT SITE LAMP MAGNETIC
FUSION LAMPS EDM47ESL 16W 12V G4 CAPSULE (L)32 MM X (DIA)8
FUSION LAMPS CRLED/MR16/4WW 4W MR16 12V LED WARM WHITE (L)48 MM X (DIA
FUSION LUMINAIRES LEDSTRIPWWBP DIY PLUG & PLAY 5M WARM WHITE 3000K IP6
FUSION LAMPS ED500110 500W 110V R7S LINEAR T/H 118MM (L)118 MM X (DIA)
TAMLITE SBB66 600X600 SURFACE FRAME BL LED PANEL 9016 (L)600 MM X (W)6
FUSION LAMPS EDLEDTUBE/G6FT 30W 6FT LED TUBE GLASS COOL WHITE (L)1800
FUSION LAMPS ED400SONT/HO 400W GES TUBULAR SON HIGH OUTPUT (L)278 MM X
FUSION LAMPS EDHQITS150NW 150W RX7S DOUBLE ENDED M/H 4200K (L)135 MM X
FUSION LAMPS FGU10/G/WW/D ESSENTIAL 5W GLASS GU10 LED WARM WHITE (L)53
SPARTEX 880952 30 W LED SPOTLIGHT MOVEMENT DETECTOR