KLINGSPOR 334048 DT900UX DIAMOND BLADE 300 X 2.8 20 MM
DT 900 UX Special Large diamond cutting blade
See technical informationReferences
Klingspor:334048
Rubix:416A3486
EAN:4014855275816

Product details : KLINGSPOR 334048 DT900UX DIAMOND BLADE 300 X 2.8 20 MM
DT 900 UX diamond cutting blade, 300 x 2.8 x 20 mm 20 segments 40 x 2.8 x 12 mm, standard serration
Technical specifications
Attributes
| Diameter | 300 mm |
|---|---|
| Thickness | 2.8 mm |
| Abrasive Material | diamond |
| Reaming diameter | 20 mm |
| Application | construction materials |
| Shape | matrix segment (laser-welded), standard segmentation |
| Max speed | 100 m/s |
| Series | dt 900 ux special |
Show UNSPSC/ECL@SS
£ 147.12 excl. VAT
/ Each
£ 176.54 incl. VAT
- Usually arrives within 14 working days