LENOX 210969108GR RECIPROCATING SAW BLADE T21096-9108G PACK OF 5


Lenox Straight Back Bi-Metal Reciprocating Saw Blade

References
lenox:210969108GR
rubix:1226535
ean:082472210965
brand logo
brand logo
Technical specifications
MaterialBi-Metal
See all Specifications

Product details : LENOX 210969108GR RECIPROCATING SAW BLADE T21096-9108G PACK OF 5


A titanium coating on the edge helps dissipate heat and provides greater resistance to wear and longevity. Optimized Performance: Thicker (1.1mm) and wider (25mm) blades minimize whipping and allow straighter, smoother cuts

Strengths

T2 Technology tooth design ensures longer blade life in the most demanding metal cutting applications
A wider, thicker body than conventional blades delivers whip-free cuts that stay straight and smooth
Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts

Applications

Metal cutting

Technical specifications


Attributes
MaterialBi-Metal
Thickness1.07 mm
Total length229 mm
Show UNSPSC/ECL@SS
£ 41.88 excl. VAT
/ Each
£ 50.26 incl. VAT
  • Sold out