BAHCO 3802-450-32-1.60-10 POWER HACK BAHCO HSS
HSS machine saw blade 3802-425
See technical informationSee documentsReferences
Bahco:3802-450-32-1.60-10
Rubix:028127
EAN:7311518111731

Documents
Product details : BAHCO 3802-450-32-1.60-10 POWER HACK BAHCO HSS
Suitable for almost all materials. HSS High-alloy high-speed steel machine saw blade. Suitable for modern machines with precise adjustment and experienced users.
Hss power saw blade, 10 pcs.
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Length | 450 mm |
| Material | steel |
| Type | machine saw blade |
Show UNSPSC/ECL@SS
£ 29.30 excl. VAT
/ Each
£ 35.16 incl. VAT
- Delivery usually within ( 14 ) days
