Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH JIGSAW BLADES T227D PACK OF 5
BOSCH JIGSAW BLADES T227D PACK OF 5
Jigsaw blade T 227 D
References
bosch:
2608631030
rubix:
7903685
ean:
3165140007320
Technical specifications
Length
100
mm
Material
HSS
Type
Jigsaw blade
See all Specifications
Product details
Technical specifications
Product details : BOSCH JIGSAW BLADES T227D PACK OF 5
Teeth configuration: set, milled
Strengths
Powerful: greatly facilitates work. Blade with progressive teeth and end attachment: particularly precise cutting and fast.
Applications
Ferrous metals|SheathsMetal non-ferrous metals|AluminiumPlastics|epoxy (epoxy resin)Plastics|Reinforced plastics glass fibres (PRFV)
Technical specifications
Attributes
Logistic Weight
29
g
Packaged dimensions (D x W x H)
170
x
80
x
2
mm
Package weight
29
g
Length
100
mm
Material
HSS
Type
Jigsaw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.46
excl. VAT
/
Each
£
14.95
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608640602 OPTLINE WOOD CIRCULAR SAW BLADE 165MM X 24 TEETH
IRWIN BI METAL HACKSAW BLADE 12 X 1/2 X 32TPI
BAHCO 3906-300-24-5P HAND HACK SANDFLEX
BAHCO 301 COPING SAW WITH WOODEN HANDLE 14 TPI 165MM
DRAPER 11237 JNR HACKSAW BLADE-10
LENOX DUPLA DUAL EDGED HACKSAW BLADE 18 TPI SINGLE 1906050
DEWALT DT2408L-QZ RECIP SAW BLADES 14TPI METAL 200MM PACK OF 5
BOSCH 230X30MMCIRCLRSAW 2608640805
6IN 14TPI LENOX LAZER RECIP SAW BLADE W/POWER BLAST TECHNOLOGY 5/PK
BOSCH RECIPRO BRICK BLADES S1543HM
BOSCH T118EFS SS BLADE PK5 2608636497
BAHCO 3906-300-14-100 HAND HACK SANDFLEX
DEWALT JIGSAW BLADE DT2164-QZ PACK OF 5
ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 32TPI AM47X
S1136BEF BOSCH SABRE SAW BLADES 225MM PK5