3M 65472 CUBITRON II CUT-OFF WHEEL T42 115MMX2.5MMX22.23MM A36


3M™ Cubitron™ II Cut-Off Wheel

References
3m:65472
rubix:2579226
manufacturer :7100015145
ean:5902658654725
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness2.5 mm
See all Specifications

Product details : 3M 65472 CUBITRON II CUT-OFF WHEEL T42 115MMX2.5MMX22.23MM A36


Use 3M™ Cubitron™ II Cut-Off Wheel to provide an extra sharp, quick cut that lasts much longer than other wheels. Our cut-off wheels are typically used for cutting through metals, such as autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps and rusted fasteners.

These wheels contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This lessens heat build-up due to friction, reducing heat-related stress cracks and discolouration.

Cubitron II products last significantly longer than their conventional ceramic counterparts ensuring high performance in production applications.

Cut-off wheels are attached to a cut-off wheel tool (sold separately) and must always be used with a wheel guard for safety.

Wheels must have a maximum operating speed greater than or equal to the maximum speed of the power tool used and must be used with a wheel guard that fits the size of the cut-off wheel.
3M™ Cubitron™ II Cut-Off Wheel contains 3M Precision Shaped Ceramic Grain for an exceptionally fast cutting and long lasting wheel for use on almost all materials. Our cut-off wheels surpass other wheels in both performance and longevity, delivering significant gains in productivity.

Strengths

Engineered to cut faster and last longer than competitive ceramic products;3M Precision Shaped Grain is self-sharpening, runs cool and optimises mineral breakdown for extra-long life;Rigid, reinforced resin-bonded wheel slices through almost all materials;Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used;Must be used with a Wheel Guard that fits the size of the Cut-Off Wheel

Applications

For cutting through metal, such as autobody or marine sheet metal;Use on stainless steel tubing, exhaust pipes, clamps and rusted fasteners

Technical specifications


Attributes
Package weight60,76 g
Diameter115 mm
Thickness2.5 mm
2,5 mm
Show UNSPSC/ECL@SS
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
  • Sold out