References
Norton:66253056383
Rubix:220A3211
EAN:3157625796362


Technical specifications
| Diameter | 250 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Product details : NORTON 66253056383 DISC
Ideal for sharpening saws and cutting tools. Suitable for all types of steel.
Disc Non-Reinforced Cut-Off - Norton NRCO - 250x1.6x25.4mm Gr60
Strengths
Good compromise between cutting performance and service life.
Applications
Ideal for sharpening saws and cutting tools. Suitable for all types of steel.
Technical specifications
Attributes
| Diameter | 250 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 25.4 mm |
| Application | cutting |
| Shape | 41 |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | nrco |
Show UNSPSC/ECL@SS
£ 12.21 excl. VAT
/ Each
£ 14.65 incl. VAT
- Delivery usually within ( 10 ) days