TYROLIT 5 CUTTING DISC 367567


Cutting disc A30Q

References
tyrolit:367567
rubix:115A0283
ean:9003173675670
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness1.6 mm
See all Specifications

Product details : TYROLIT 5 CUTTING DISC 367567


This top tool is designed in such a way that it can be used on steel as well as on SS, and offers the maximum safety in the standard widths. This is made possible by the maximum service life and stability of the PREMIUM 2-in-1. This tool is suitable for cutting sheet material, profiles, tubes, rods and solid material. For angle grinding machines. Discs that quickly machine and have a long service life. Bakelite bound. 2-in-1 by cutting discs. Two applications in a disc: suitable for steel and stainless steel. Shape: 41F. The 2in1 PREMIUM range of cutting discs runs from 1.6 to 1.9 mm for fast and comfortable working with maximum tool life and from 2.5 to 3.0 mm for maximum service life and stability.

Technical specifications


Attributes
Logistic Weight50 g
Diameter125 mm
Thickness1.6 mm
Show UNSPSC/ECL@SS
£ 52.09 excl. VAT
/ Each
£ 62.51 incl. VAT
  • Usually arrives within 14 working days