Cut-Off Wheel

References
flexovit:66252832598
rubix:399A7491
ean:8711479334788
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness1 mm
See all Specifications

Product details :


Designed to cut aluminum without clogging. Flexovit ALU wheels make working on aluminum and other non-ferrous materials easy.

Strengths

•Special combination between grain and binder for excellent performance on aluminium
Formula without iron, sulfur or chlorine, which does not contaminate the part
This bond system resists clogging and vitrification during cutting for longer tool life

Applications

Ultra-Thin Cut-Off

Technical specifications


Attributes
Diameter125 mm
Thickness1 mm
ApplicationUltra-Thin Cutting
ShapeFlat
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days