Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
ROEBUCK 886170 HALF-ROUND NOSE PRECISION PLIER LENGTH 125MM
ROEBUCK 886170 HALF-ROUND NOSE PRECISION PLIER LENGTH 125MM
PRECISION HALF-ROUND NOSE PLIER
References
roebuck:
886170
rubix:
226A9139
ean:
3660338396267
Technical specifications
Nose shape
Flat
Length of noses
25
mm
Length
130
mm
Product details
Technical specifications
Product details : ROEBUCK 886170 HALF-ROUND NOSE PRECISION PLIER LENGTH 125MM
Standard: DIN ISO 9655
Steel Phosphate surface
PVC coated handles
Made in Germany.
Technical specifications
Attributes
Nose shape
Flat
Length of noses
25
mm
Length
130
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.78
excl. VAT
/
Each
£
20.14
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 3522115ESDSB ELECTRONICS PLIERS ESD 115MM
KNIPEX 2911160 LONG NOSE PLIERS 160MM
KNIPEX 5101210 CARPENTERS' PINCERS 210MM
KNIPEX 3522115ESD ELECTRONICS PLIERS ESD 115MM
KNIPEX 3731125SB PLIERS FELECTRONIC ENG 125MM
ROEBUCK PROFESSIONAL LONG NOSE BENT PLIERS 160MM
ROEBUCK HALF-ROUND, LONG NOSE, BENT PLIERS LENGTH 160MM 847020
FACOM 160MM FLAT NOSE PLIER 401
KNIPEX 2612200SB SNIPE NOSE SIDE CUTTING PLIERS 200MM
GEDORE 300MMBLKSMITHTONGS 230-300
KNIPEX 3622125 ELECTRONIC PLIERS 125MM
ROEBUCK 886168 FLAT NOSE PRECISION PLIER LENGTH 125MM
KNIPEX 2001125 FLAT NOSE PLIERS 125MM
GEDORE 8132-140 JC NEEDLE NOSE PLIERS 140 MM
KNIPEX 3111160 NEEDLE NOSE PLIERS 160MM