Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KNIPEX 980118 OFFSET BOX WRENCH 1000V 18MM
KNIPEX 980118 OFFSET BOX WRENCH 1000V 18MM
Polygon wrench
References
knipex:
98 01 18
rubix:
388A4268
ean:
4003773020288
Technical specifications
Opening
18
Length
225
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 980118 OFFSET BOX WRENCH 1000V 18MM
Curved. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Cranked. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
225
x
90
x
42
mm
Opening
18
Length
225
mm
Weight
210
g
Finishing
Insulated
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.93
excl. VAT
/
Each
£
40.72
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 58211012 12MM OPEN END INSERT TOOL 9 X 12
BRITOOL EXPERT COMBINATION WRENCH 17MM
GEDORE 894 115 SINGLE OPEN ENDED SPANNER 115MM
STAHLWILLE 2501044 3/8 INCH DRIVE X 7/8 AF HD CROW-FOOT
FACOM ANG.SOCK.WREN 76.18
FACOM SOCKET WRENCH 75.17
FACOM SOCKET WRENCH 75-13
GEDORE 2133 12 12MM NUT DRIVER WITH 3C-HANDLE
FACOM OPEN-END WREN 22.4X5
FACOM COMBINATION WRENCH 440.1P1/8SR
GEDORE 8791-10 8791 SPIGOT OPEN END FITTING 16 Z 10MM
BAHCO 894M-80 OPEN END WRENCH
KNIPEX 980313 NUT DRIVERS WITH HANDLE 237MM
GEDORE 1 B 1.3/8AF 1B SERIES COMBINATION SPANNER 1.3/8 INCH A/F
3/8X7/16 DEND OPENRING SPANNER