440-Metric combination wrenches
Opening | 11 |
---|---|
Length | 155 mm |
Logistic Weight | 55 g |
---|---|
Packaged dimensions (D x W x H) | 155x22x11 mm |
Package weight | 51 g |
Opening | 11 |
Length | 155 mm |
Weight | 50 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days