Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE HEX KEY 42 3
GEDORE HEX KEY 42 3
Pin face wrench angled 42
References
gedore:
42 3
rubix:
113A9196
manufacturer :
6340500
ean:
4010886634059
Technical specifications
Imprint
Hex / Allen
Imprint size
3 mm
Length
66
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE HEX KEY 42 3
Hexagon Allen key 3 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm * not standardised
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
3 mm
Length
66
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.47
excl. VAT
/
Each
£
1.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 84TZSA.8 8MM P SHAPED HEX KEY METRIC BALL
"STAHLWILLE 43570009 10767.A.9/64-9/64"" BALL END HEX KEY WRENCH"
FACOM 84TCD.3 HEXAGON KEY SLIDING T-DRIVER
ROEBUCK BALL HEX WRENCH LONG ARM 5/32 INCH
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 4MM
BAHCO 1999MV-6 SAFETY SERIES HEX KEY 6MM
FACOM COMBINATION WRENCH 82H.5/32SR
GEDORE 2647540 DT2143 KTX T40 CRANKED SOCKET KEY WITH 2C-T-HANDLE
ROEBUCK HEX WRENCH LONG ARM 5/64 INCH
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 4MM
ROEBUCK BALL HEX WRENCH LONG ARM 12MM
FACOM 84TZ.6SLS T-HANDLE METRIC HEX KEY 6MM - SAFETY LOCK SYSTEM
FACOM 82H.1,5 HEXAGONAL KEY 82H.15
GEDORE 42 Z 6 HEX KEY WITH PILOT 6MM 42 Z PART 6343360
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 10.MM