Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH LONG ARM 3/32 INCH
ROEBUCK HEX WRENCH LONG ARM 3/32 INCH
Long arm hexagon keys - black phosphate - imperial
References
roebuck:
3947567
rubix:
102162
ean:
3660338515002
Technical specifications
Imprint
Hex / Allen
Imprint size
3/32
Length
114
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH LONG ARM 3/32 INCH
Standard: SAE/AISI 8650, BS2470 1973, BS4168 1983
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
3/32
Length
114
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.17
excl. VAT
/
Each
£
0.20
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
FACOM HEXAGONAL KEY 83SH.3/32
FACOM HEXAGONAL KEY 82H.3/16
FACOM HEXAGONAL KEY 82H.32
ROEBUCK HEX WRENCH SHORT ARM 24MM
FACOM HEXAGONAL KEY 82H.3/4
ROEBUCK BALL HEX WRENCH LONG ARM 2.5MM
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 12MM
STAHLWILLE 43550007 L-TYPE HEX KEY 7/64
WERA 022067 950PKL HEX KEY 12.0/248 LONG BALLEND CHROME PLATED
FACOM TORX KEY 89S.45
WERA 027103 950PKL BM HEX KEY 2.5/112 LONG BALLEND BLACKLASER
BRIT EXP SHORT HEX KEY 12MM
FACOM HEXAGONAL KEY 82H.16
FACOM BALL POINT HEX KEY 83SH.12
FACOM HEXAGONAL KEY 82H.10