Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
BRIT EXP SHORT HEX KEY 12MM
BRIT EXP SHORT HEX KEY 12MM
L-key Expert
References
expert:
E113924
rubix:
2014405
ean:
3258951139240
Technical specifications
Imprint
Hex / Allen
Imprint size
12
Length
137
mm
See all Specifications
Product details
Technical specifications
Product details : BRIT EXP SHORT HEX KEY 12MM
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
12
Length
137
mm
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.26
excl. VAT
/
Each
£
6.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ALLEN KEY L/S BALL END 6MM 43260006
FACOM 1.5MM LONG BALL HEX 83SH.1.5
GEDORE HEX SOCKET 8MM 1669583 DTT 42 8
FACOM HEXAGONAL KEY 83H.8
WERA 022042 950PKLS HEX KEY 2.5/112 LONG BALLEND CHROME-PLATED
ROEBUCK T HANDLE HEX KEY WRENCH 4 X 125MM
ROEBUCK HEX WRENCH SHORT ARM 1/2 INCH
BAHCO 1995M-2 5 OFFSET KEY 2 5MM BLACK
FACOM HEXAGONAL KEY 82H.10
FACOM 84TZ.5SLS T-HANDLE METRIC HEX KEY 5MM - SAFETY LOCK SYSTEM
FACOM P SHAPED 2.5MM KEY 84TZA.2.5
FACOM 89TXA.10 TORX 10 P SHAPED HEX KEY
GEDORE 22MM ALLEN KEY 42 22
ROEBUCK HEXAGON KEY XL BALLPOINT 2MM
FACOM HEXAGONAL KEY 83.4AVSE