ROEBUCK VDE SNIPE NOSE PLIERS 160MM
Vde radio/telephone plier with straight cutter
See technical informationSee documentsReferences
Roebuck:5073395
Rubix:2521467
EAN:3660338341724


Technical specifications
| Nose shape | half-round |
|---|---|
| Cutting capacity | 1.8 mm |
| Length | 160 mm |
Documents
Product details : ROEBUCK VDE SNIPE NOSE PLIERS 160MM
Standard: DIN ISO 5745/ EN IEC 60900 Certified VDE/GS
Cutting capacity cables / steel wire: 1,8 mm.
Chrome finish.
German manufacture.
1000V VDE Approved.
Cutting capacity cables / steel wire: 1,8 mm.
Chrome finish.
German manufacture.
1000V VDE Approved.
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Cutting capacity | 1.8 mm |
| Length | 160 mm |
| Material | nylon |
| Length of noses | 51 mm |
Show UNSPSC/ECL@SS
£ 23.91 excl. VAT
/ Each
£ 28.69 incl. VAT
- Usually arrives within 14 working days