KLINGSPOR 39659 LS309X CLOTH BELT 100 X 800 MM GRIT 80 F5 PK10
LS 309 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:39659
Rubix:264A3553
EAN:4014855059027

Product details : KLINGSPOR 39659 LS309X CLOTH BELT 100 X 800 MM GRIT 80 F5 PK10
LS 309 X belt, 100 x 800 mm grit 80 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 800 mm |
| Grain | 80 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 38.41 excl. VAT
/ Each
£ 46.09 incl. VAT
- Delivery usually within ( 5 ) days