MILWAUKEE 4933479864 M18 FUEL IMPACT DRIVER IN HD BOX (0 VERSION)


M18 FUEL™ 1/4" Hex impact driver

References
milwaukee:M18 FID3-0X
rubix:257A5174
manufacturer :4933479864
ean:4058546376581
brand logo
brand logo
Technical specifications
Voltage18 V
Maximum torque226 N.m
Weight1.7 kg
See all Specifications

Product details : MILWAUKEE 4933479864 M18 FUEL IMPACT DRIVER IN HD BOX (0 VERSION)


Higher power efficiency under load with outstanding torque of 226 Nm
Faster driving speed vs. previous model, up to 3900 rpm and 4400 ipm
Extremely compact design, total length of just 113 mm for access into tight spaces
DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility

Technical specifications


Attributes
Voltage18 V
Maximum torque226 N.m
Weight1.7 kg
Cordlessyes
Modelm18 fuel
Show UNSPSC/ECL@SS
£ 169.17 excl. VAT
/ Each
£ 203.00 incl. VAT
  • Usually arrives within 14 working days