MILWAUKEE 4932430392 M18 TRUEVIEW LED ROVER AREA LIGHT BARE UNIT


M18™ LED site floodlight

References
milwaukee:M18 AL-0
rubix:249A3526
manufacturer :4932430392
ean:4002395380534
brand logo
brand logo
Technical specifications
Luminance1500 lm
See all Specifications

Product details : MILWAUKEE 4932430392 M18 TRUEVIEW LED ROVER AREA LIGHT BARE UNIT


TRUEVIEW™ lighting solutions combine the most advanced LED technology, intelligent design and the performance ofREDLITHIUM™ batteries.
Eight high-performance LEDs deliver 1500 Lumen light output -up to 30% brighter than 250 W halogen lights.
Over 8 hours of runtime with an M18™ REDLITHIUMION™ 4.0 Ah battery with two brightness levels.Compact design featuring an integrated handle for vertical or horizontal hanging.
Versatile use: vertically on Ø 13 mm pipes, rod or rebar to keep hands free during applications.
Flexible battery system: compatible with allMilwaukee® M18™ batteries.

Technical specifications


Attributes
Luminance1500 lm
Voltage18 V
Show UNSPSC/ECL@SS
£ 94.27 excl. VAT
/ Each
£ 113.12 incl. VAT
  • Usually arrives within 14 working days