MAKITA GA4530R/1 ANGLE GRINDER 115MM 110V
Makita ga4530r/1 115mmanglgrinder110v
See technical informationReferences
Makita:GA4530R/1
Rubix:2581226


Technical specifications
| Disk diameter | 115 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.8 kg |
Product details : MAKITA GA4530R/1 ANGLE GRINDER 115MM 110V
• Small gear housing for easy handling and manoeuvrability.• Anti-restart function.
• Machined bevel gears.
• Powerful 720W motor with excellent heat-resistance.
• Soft start feature.
• Ergonomic 20 degree side grip angle.
• Lock-on switch to reduce user fatigue
• Bore Diameter 22.23 mm
• Max Wheel Diameter 115 mm
• Input Wattage 720 W
• No Load Speed 11000 rpm
• Net weight 1.8 kg
Supplied with: Grinding wheel, Wrench, Side handle.
Technical specifications
Attributes
| Disk diameter | 115 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.8 kg |
| Cordless | yes |
| Power | 720 W |
Show UNSPSC/ECL@SS
£ 62.00 excl. VAT
/ Each
£ 74.40 incl. VAT
- In stock: Next day delivery