References
Draper:00649
Rubix:381A5500
EAN:5010559006496



Product details : DRAPER 00649 D20 3.0AH BATTERY
Part of the D20 multi-tool battery system, this Li-ion battery is designed to power tools and equipment in the D20 range. Featuring a quick-release button for easy removal and charge level indicator. Compatible with D20 chargers (available separately).
Technical specifications
Attributes
| Capacity | 3 Ah |
|---|---|
| Voltage | 20 V |
| Type | li-ion battery pack (d20 20v system) |
| Model | d20b3.0ah |
| Weight | 0.61 kg |
Show UNSPSC/ECL@SS
£ 52.41 excl. VAT
/ Each
£ 62.89 incl. VAT
- Delivery usually within ( 7 ) days
