DEWALT DCB184B-XJ BLUE TOOTH BATTERY 18V 5AH LI-ION
Bluetooth battery DCB184B 18 V 5 Ah Li-ion
See technical informationReferences
Dewalt:DCB184B-XJ
Rubix:2577687
EAN:5035048558577





Product details : DEWALT DCB184B-XJ BLUE TOOTH BATTERY 18V 5AH LI-ION
TOOL CONNECT - Bluetooth battery 18V 5 Ah Li-Ion.
Specifications: Battery capacity: 5.0 Ah. Voltage: 18 Volts. Height: 65 mm. Length: 110 mm. Weight: 0.61 kg.
Strengths
Product benefits: XR Li-Ion Compatible with all 18V DEWALT tools from the XR range.
Technical specifications
Attributes
| Capacity | 5 Ah |
|---|---|
| Voltage | 18 V |
| Type | li-ion |
Show UNSPSC/ECL@SS
£ 81.25 excl. VAT
/ Each
£ 97.50 incl. VAT
- Delivery usually within ( 7 ) days