Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
"FACOM 1/2"" MOD SOCKET SET 22PCE MOD.S161-212U"
"FACOM 1/2"" MOD SOCKET SET 22PCE MOD.S161-212U"
Socket Module ½" 12-point inch - MOD.S161-212U
References
facom:
MOD.S161-212U
rubix:
80537197
ean:
3662424067167
Technical specifications
Number of elements
23
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : "FACOM 1/2"" MOD SOCKET SET 22PCE MOD.S161-212U"
Compatible with the FACOM modular storage system:
Suitable for CHRONO XL, CHRONO +, JET XL, JET + and MBOX.L.
Contains:
- 1 x high performance waterproof ½" pawl (S.161B)
- 17 x ½" 12-point inch sockets: S. 3/8" - 7/16" - ½" - 9/16" - 19/32" - 5/8" - 21/32" - 11/16" - 3/4" - 13/16" - 7/8" - 15/16" - - 1" - 1-1/16" - 1-1/8"- 1-3/16"- 1-1/4"
- 2 x ½" extensions: L 130 mm (S.210) - W 250 mm (S.215).
- 1 x ½" universal joint (S.240A)
- 1 x ½" sliding handle (S.120A)
- Thermoformed tray L (420 x 188 mm): PL.L05.
Weight: 3.3 kg.
Technical specifications
Attributes
Number of elements
23
Square drive adapter
1/2
''
Model
s-212u
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
309.38
excl. VAT
/
Each
£
371.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"WERA 004019 8100SA9 SOCKET SET 1/4"" DRIVE IMPERIAL ZYKLOP SPEED 28PC"
ROEBUCK SOCKET SET 1/2 INCH 22 PIECES COMPOSITE RATCHET 865433
STAHLWILLE 96021223 METRIC SOCKET SET 3/8 INCH
FACOM S.161-5P12 12 POINT SOCKET SET 1/2 INCH METRIC 30PCE
FACOM SOCKETS + ACCESORIES S.40U
"FACOM S.161-2P6PB 1/2""DR SOCKET SET METRIC 6PT 19 PIECE"
BRITOOL EXPERT 1/2 INCH SD METRIC SOCKET SET 55 PIECE
GEDORE TOOL MODULE 1500 ES-19
BRITOOL EXPERT 1/2 INCH BIT SOCKET 13 PIECE SET
"GEDORE D 20 TMU-10 1815660 D20-TMU SOCKET SET 1/4"""
ROEBUCK 1/4 DRIVE 46PC METRIC SOCKET SET
BRITOOL EXPERT 17 PC 1/2 INCH SD IMPACT SOCKET SET
FACOM KL.500PB 3/4IN SOCKET SET
BRITOOL EXPERT 1/2 INCH SD IMPACT DEEP SOCKET SET 14 PIECE SET
FACOM 21PCEXT RATCHETSET SXL.DBOX1PB