STANLEY FMHT1-51277 ANTIVIBE STEEL 20OZ CURVE CLAW HAMMER
FatmaxAntivibeâ„¢ Steel Hammer
See technical informationReferences
Stanley:FMHT1-51277
Rubix:2525935
EAN:3253561512773

Product details : STANLEY FMHT1-51277 ANTIVIBE STEEL 20OZ CURVE CLAW HAMMER
1 piece forged steel hammer with proprietary tuning fork technology
Technical specifications
Attributes
| Type | nail puller |
|---|---|
| Length | 340 mm |
| Weight | 567 g |
| Shape | round |
| Handle | steel (handle);rubber (grip) |
| Material | steel (handle, head);rubber (grip) |
Show UNSPSC/ECL@SS
£ 40.15 excl. VAT
/ Each
£ 48.18 incl. VAT
- In stock: Next day delivery