MARTINDALE PC104-16 PC104/16 16A 4 PIN 3PHASE SOCKET TESTER

Martindale PC104 3 Phase Industrial Socket Tester 16A

See technical informationSee documents

References

Martindale Electric:PC104 3 (16A)
Rubix:80061393
Manufacturer :MARPC104-16
EAN:5036162186202
brand logo

Technical specifications

Typemartindale pc104-16 pc104/16 16a 4 pin 3phase socket tester

Documents

Product details : MARTINDALE PC104-16 PC104/16 16A 4 PIN 3PHASE SOCKET TESTER


3-phase socket tester
• 4 pin configuration, 16A plug
• 6 wiring condition checks
• Phase sequence indication
• Bright LED indication

Technical specifications


Attributes
Typemartindale pc104-16 pc104/16 16a 4 pin 3phase socket tester
£ 105.52 excl. VAT
/ Each
£ 126.62 incl. VAT
  • Usually arrives within 14 working days