Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Electrical scale - Other
FLUKE TP165X REMOTE CONTROL PROBE (1650 SERIES)
FLUKE TP165X REMOTE CONTROL PROBE (1650 SERIES)
Test probe set TP165X
References
fluke:
2107742
rubix:
80061100
ean:
0095969245944
Technical specifications
Type
Test pins
Product details
Technical specifications
Product details : FLUKE TP165X REMOTE CONTROL PROBE (1650 SERIES)
Fluke TP165X Test probe with test button for Fluke 1503, 1507, 1652, 1653, 1654, 1662, 1663 and 1664.
Technical specifications
Attributes
Type
Test pins
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.21
excl. VAT
/
Each
£
165.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FLUKE TP220-1 TP220 SUREGRIP TEST PROBES
MARTINDALE TEST LEADS WITH SPRUNG RETRACTABLE SHROUD MARTL46
KEWTECH ACC50MTL TEST LEAD EXTENSION 50M
MARTINDALE PC105/16 16A 5 PIN 3PHASE SOCKET TESTER
MARTINDALE CP-301 CHECK PLUG 110V
FLUKE 80K-40 HIGH VOLTAGE PROBE
MARTINDALE PC105/32 32A 5 PIN 3PHASE SOCKET TESTER
MARTINDALE CP301-32 CP301 110V 32A INDUSTRIAL SOCKET TESTER
MARTINDALE VIPD138S (VOLTAGE TESTER AND PROVING UNIT WITH CARRY CASE)
FLUKE SCC120B SOFTWARE SOFT CARRY CASE ACCESSORY KIT 120B SERIES
KEWTECH KEWCHECK-103 SOCKET TESTER AUDIBLE TONE
MARTINDALE PC104-16 PC104/16 16A 4 PIN 3PHASE SOCKET TESTER
KEWTECH CORPORATION LTD KEWCHECK R2 TEST SOCKET ADAPTOR 3 X 4MM (L/N/E
FLUKE TPAK TOOLPAK METER HANGING KIT
FLUKE AC220 SUREGRIP ALLIGATOR CLIP SET