References
Fluke:TP220-1
Rubix:80221172
Manufacturer :3971276
EAN:0095969589956
Product details : FLUKE TP220-1 TP220 SUREGRIP TEST PROBES
Suregrip™ accessories are designed for better grip with slippery hands. Rubber overmolding surfaces and curves that spare the fingers, offer the user a comfortable, reliable grip on the accessory. This way an accurate measurement can be taken. A pair of industrial test probes (red, black). Sharp, 12 mm stainless steel probe provides a reliable contact. Flexible finger protection improves grip. Recommended for use with TL224 and TL222 test leads. CAT II 1000 V, 10 A power. EN/IEC 61010-031:2002 +A1:2008. One year warranty.
Technical specifications
Attributes
| Type | test probes |
|---|
Show UNSPSC/ECL@SS
£ 33.54 excl. VAT
/ Each
£ 40.25 incl. VAT
- Usually arrives within 14 working days