Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Electrical scale - Other
MARTINDALE CP301-32 CP301 110V 32A INDUSTRIAL SOCKET TESTER
MARTINDALE CP301-32 CP301 110V 32A INDUSTRIAL SOCKET TESTER
Martindale CP301 110V 32A Industrial Socket Tester
References
martindale electric:
CP301-32
rubix:
264A1172
manufacturer :
MARCP301-32
ean:
5036162187902
Technical sheet / Technical file
Product details
Technical specifications
Product details : MARTINDALE CP301-32 CP301 110V 32A INDUSTRIAL SOCKET TESTER
110V centre tapped industrial socket tester for 32A supplies
• Bright LED indication of wiring status
• Identifies 7 fault conditions
• Yellow 32A 3 pin plug to BS EN 60309 (BS 4343)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.36
excl. VAT
/
Each
£
85.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MARTINDALE UNFUSED TEST LEADS WITH STRAIGHT FIXED SHROUD
MARTINDALE EZ365 TEST PLUG
KEWTECH CORPORATION LTD ACC065 NON FUSED DISTRIBUTION TEST LEADS FOR K
FLUKE 810 VIBRATION TESTER
SILVERLINE LAN TESTER 539465
MARTINDALE CP-301 CHECK PLUG 110V
FLUKE FTPL-1 FUSE TEST PROBE SET WITH TEST LEADS
MARTINDALE EZ165 TEST PLUG
MARTINDALE SB13 SOCKET TEST ADAPTOR
FLUKE 4020462 TLK-225-1 MASTER ACCESSORY SET
FLUKE SCC120B SOFTWARE SOFT CARRY CASE ACCESSORY KIT 120B SERIES
MARTINDALE CP201-32 CP201 230V 32A INDUSTRIAL SOCKET TESTER
MARTINDALE CP-211 CHECK PLUG 240V
FLUKE AC220 SUREGRIP ALLIGATOR CLIP SET
KEWTECH KEWCHECK-103 SOCKET TESTER AUDIBLE TONE