MARTINDALE 63A 4PINSOCKETTESTER PC104/63
Martindale PC104 3 Phase Industrial Socket Tester 63A
See technical informationReferences
Martindale Electric:PC104 3 (63A)
Rubix:162A6337
Manufacturer :MARPC104-63
EAN:5036162186325
Product details : MARTINDALE 63A 4PINSOCKETTESTER PC104/63
3-phase socket tester
• 4 pin configuration, 63A plug
• 6 wiring condition checks
• Phase sequence indication
• Bright LED indication
• 4 pin configuration, 63A plug
• 6 wiring condition checks
• Phase sequence indication
• Bright LED indication
Technical specifications
Attributes
| Type | martindale 63a 4pinsockettester pc104/63 |
|---|
Show UNSPSC/ECL@SS
£ 185.92 excl. VAT
/ Each
£ 223.10 incl. VAT
- Usually arrives within 14 working days

