Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Electrical scale - Other
MARTINDALE PC105/16 16A 5 PIN 3PHASE SOCKET TESTER
MARTINDALE PC105/16 16A 5 PIN 3PHASE SOCKET TESTER
Industrial Socket Tester
References
martindale electric:
PC105/16
rubix:
2577090
manufacturer :
MARPC105/16
ean:
5036162186233
Technical specifications
Type
Industrial Socket Tester
Technical sheet / Technical file
Product details
Technical specifications
Product details : MARTINDALE PC105/16 16A 5 PIN 3PHASE SOCKET TESTER
The PC105/16 is a 3-phase socket tester for checking supply faults and incorrect wiring of CEE 5 pin, socket outlets. It will check for phase presence, phase sequence, PE presence and also checks for neutral presence.
Technical specifications
Attributes
Type
Industrial Socket Tester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.56
excl. VAT
/
Each
£
135.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MARTINDALE SB13 SOCKET TEST ADAPTOR
MARTINDALE TL45 TEST LEADS WITH RIGHT ANGLED FIXED SHROUD
TPI-A254 10MA -40A AC & - 60A DC LOWCURRENT CLAMP ADAPTOR FOR DMM
KEWTECH CORPORATION LTD ACC065 NON FUSED DISTRIBUTION TEST LEADS FOR K
FLUKE 4020462 TLK-225-1 MASTER ACCESSORY SET
FLUKE FTPL-1 FUSE TEST PROBE SET WITH TEST LEADS
KEWTECH KEWCHECK-103 SOCKET TESTER AUDIBLE TONE
FLUKE AC285 SUREGRIP ALLIGATOR CLIP SET
FLUKE SCC120B SOFTWARE SOFT CARRY CASE ACCESSORY KIT 120B SERIES
KEWTECH KEWCHCKR2FL RING MAIN R1 & R2 TESTERS
KEWTECH ACC50MTL TEST LEAD EXTENSION 50M
FLUKE 80K-40 HIGH VOLTAGE PROBE
FLUKE L215 SUREGRIP KIT WITH PROBE LIGHT AND PROBE EXTENDER
FLUKE TP74 LANTERN TIP TEST PROBE SET
FLUKE TPAK TOOLPAK METER HANGING KIT