MARTINDALE 63A 5PINSOCKETTESTER PC105/63
Martindale PC105 3 Phase Industrial Socket Testers 63A
See technical informationReferences
Martindale Electric:PC105 3 (63A)
Rubix:162A6336
Manufacturer :MARPC105-63
EAN:5036162186295
Product details : MARTINDALE 63A 5PINSOCKETTESTER PC105/63
3-phase socket tester
• 5 pin configuration, 63A plug
• 7 wiring condition checks
• Phase sequence indication
• Bright LED indication
• 5 pin configuration, 63A plug
• 7 wiring condition checks
• Phase sequence indication
• Bright LED indication
Technical specifications
Attributes
| Type | martindale 63a 5pinsockettester pc105/63 |
|---|
Show UNSPSC/ECL@SS
£ 193.96 excl. VAT
/ Each
£ 232.75 incl. VAT
- Usually arrives within 14 working days

