Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG PZ06.0X150 6MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)6.0 MM
ARMEG PZ06.0X150 6MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)6.0 MM
Masonry Drill Bit
References
armeg:
PZ06.0X150
rubix:
234A9374
Technical specifications
Total length
150
mm
Drilling diameter
6
mm
Length of cut
90
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG PZ06.0X150 6MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)6.0 MM
6mmx150mm Std Masonry Drill (L)150 mm x (Dia)6.0 mm
Technical specifications
Attributes
Total length
150
mm
Drilling diameter
6
mm
Length of cut
90
mm
Type of tail
Cylindrical
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.56
excl. VAT
/
Each
£
1.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT9614-QZ SDS-PLUS MASONRY DRILL BIT 25 X 1000MM
ROEBUCK 866758 SUPER-PRO CONCRETE DRILL BIT 14 MM
DEWALT DT9401-QZ SDS-MAX MASONRY DRILL BIT 12 X 540MM
ARMEG S14.0X1000 14.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
DEWALT DT9521-QZ SDS-PLUS MASONRY DRILL BIT 6.5 X 210MM
ROEBUCK 853482 CONCRETE SDS PLUS TRIAX DRILL 8 X 110 MM
BOSCH 2608597658 DRILL BIT 5 X 50 X 85MM
DEWALT DT9540-QZ SDS MASONRY DRILL 10 X 160MM
DEWALT DT9619-QZ SDS-PLUS MASONRY DRILL BIT 30 X 450MM
DEWALT DT9554-QZ SDS-PLUS MASONRY DRILL BIT 12 X 260MM
ROEBUCK 866769 SDSPLUS TRIAX CONCRETE DRILL BITS 8 X 160 MM PK12
DEWALT DT9609-QZ SDS-PLUS MASONRY DRILL BIT 24 X 250MM
ARMEG S16.0X450 16.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)16
BOSCH 1618596186 SDS-PLUS DRILL 14 X 260MM
DEWALT DT9589-QZ SDS-PLUS MASONRY DRILL BIT 18 X 300MM